Spare tip

Article no.: 5702220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tip

Identification numbers & Classifications

Article number 5702220
EAN / GTIN 4010886570227
Manufacturer number 5702220
L-Number L60160 5941

Description

Description:

  • The spacing of holes for non-tensioned circlips is normally between 20 mm and 50 mm
  • The tips used to spread the rings are fitted to match the opening width of the non-tensioned circlip
  • Opening widths 18-28 mm: Combination tips E-8005 1 A and E-8005 2 A
  • Opening widths 29-39 mm: Combination tips E-8005 1 A and E-8005 4 A
  • Opening widths 40-50 mm: Combination tips E-8005 3 A and E-8005 4 A

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart