ECAI-H4R 375-750/1.1C01CF IC08 Solid Carbide Endmills with Different Helix 3, 4 and 5xD Neck Relief for Machining Aluminum

Article no.: 5667855
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product End / face mill

Identification & Classification

Article number 5667855
EAN / GTIN 7291075357103
Manufacturer number 5667855
L-Number L24180 2894

Description

Description:

Solid carbide corner milling cutter, mounting diameter, machine side (DCONMS) 3/8″, cutting diameter (DC) 3/8″, nominal diameter 0.375″, cutting length max. (APMX) 3/4″, number of cutting edges (NOF) 4, overall length (OAL) 2-1/2″, mounting shank round, mounting shank round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 3/8″
  • Corner Radius (RE): 0.01″
  • Cutting Diameter (DC): 3/8″
  • Cutting Diameter Tolerance: h6
  • Decimal Equivalent: 0.375″
  • Depth of Cut Maximum (APMX): 3/4″
  • Flute Count (NOF): 4
  • Flute Helix Angle (FHA): 40 Degrees
  • Maximum Feed per Tooth (fz(max)): 0.0043 ″/tooth
  • Minimum Feed per Tooth (fz(min)): 0.0016 ″/tooth
  • Overall Length (OAL): 2-1/2″
  • Ramping Angle Maximum (RMPX): 5 Degrees
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Type: Round
  • Usable Length (LU): 1.1″

Downloads & documents

From the same series "SOLIDMILL Premium Line" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart