• Last chance! Soon no longer part of our assortment.

ZF 714 fibre disc zirconium aluminium oxide (ZA) 100

Article no.: 566630 100
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £1.07 / Piece
  • from 50 Piece
    £0.90 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
133 pieces in stock
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Product details

Technical Data

Series Tooth configuration ZF714
Grinding media Zirconium aluminium oxide (ZA)
Grinding medium code ZA
Grit 100
Grinding media backing Fibre disc
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 180 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
maximum speed 8,488 min-1
Type of product Fibre disc

Identification numbers & Classifications

Article number 566630 100
EAN / GTIN 4018875381007
Manufacturer number 738100

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM ZF 714 fibre disc with high cutting performance and long working life. Cool grinding. Especially for alloy steels, non-ferrous metals, and grey cast iron.
Grit type: Zirconium Aluminium Oxide (ZA) active coated.

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grit Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart