EFS-B44 12-26/38W12-83 IC900 Combination of Roughing and Finishing Solid Carbide Endmills with a Single Tool

Article no.: 5622347
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FINISHRED
Type of product End / face mill

Identification & Classification

Article number 5622347
EAN / GTIN 7291075012217
Manufacturer number 5622347
L-Number L24180 870

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 12 mm, Cutting Diameter (DC) 12 mm, Depth of Cut Maximum (APMX) 26 mm, Flute Count (NOF) 4, Overall Length (OAL) 83 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 12 mm
  • Coolant Supply Property (CSP) External
  • Corner Chamfer Width (CHW) 0.4 mm
  • Cutting Diameter (DC) 12 mm
  • Cutting Diameter Tolerance e8
  • Depth of Cut Maximum (APMX) 26 mm
  • Flute Count (NOF) 4
  • Flute Helix Angle (FHA) 45 Degrees
  • Maximum Feed per Tooth (fz(max)) 0.1 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.04 mm/tooth
  • Overall Length (OAL) 83 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Type Weldon
  • Usable Length (LU) 38 mm

Downloads & documents

From the same series "FINISHRED" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart