H606 RXCU 43-AXT IC830 Double-Sided Inserts with Six .250″ Radius Cutting Edges, for Profile Milling

Article no.: 5607685
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELIDO Round H606 Line
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5607685
EAN / GTIN 7291075322286
Manufacturer number 5607685
L-Number L23910 1377

Description

Description:

Milling Indexable Inserts ,Inscribed Circle Diameter (IC) 0.51″ ,Insert Thickness (S) 0.236″

Feature:

  • Corner Radius (RE): 1/4″
  • Cutting Direction (HAND): Right Hand
  • Inscribed Circle Diameter (IC): 0.51″
  • Insert Thickness (S): 0.236″
  • Maximum Feed per Tooth (fz(max):): 0.016 ″/tooth
  • Minimum Feed per Tooth (fz(min):): 0.004 ″/tooth
  • Number of Cutting Edges: 6

Suitable products

Tool holders

From the same series "HELIDO Round H606 Line" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart