MTEC 0250C07 16UN IC908 Solid Carbide Threading Endmills for Internal UN Thread Profile

Article no.: 5603920
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5603920
EAN / GTIN 7291075167900
Manufacturer number 5603920
L-Number L24210 168

Description

Description:

Solid Threading Mills ,Connection Diameter Machine Side (DCONMS) 1/4″ ,Cutting Diameter (DC) 0.24″ ,Overall Length (OAL) 2-1/2″ ,Thread Size 3/8 ,Thread Size 3/8 ,Thread Size 3/8 ,Thread Size 3/8 ,Threads per Inch (TPI) 16 Threads/″

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1/4″
  • Cutting Diameter (DC): 0.24″
  • Depth of Cut Maximum (APMX): 0.7″
  • Flute Count (NOF): 3
  • Flute Helix Angle (FHA): 15 Degrees
  • Overall Length (OAL): 2-1/2″
  • Shank Type: Round
  • Thread Form Type (THFT): UN60
  • Thread Size: 3/8
  • Threads per Inch (TPI): 16 Threads/″

From the same series "SOLIDTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart