TPUN 220404 IC50M Triangular positive inserts with a flat rake, used for short chipping materials

Article no.: 5600427
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5600427
EAN / GTIN 7291075078893
Manufacturer number 5600427
L-Number L23950 1766

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 22 mm, Insert Thickness (S) 4.76 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Insert Length (INSL) 22 mm
  • Insert Thickness (S) 4.76 mm
  • Number of Cutting Edges 3

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart