TOGT 100305-GF IC908 Deep Drilling Inserts with 3 Chip Splitting Cutting Edges, a Positive Rake Chipbreaker and a Wiper

Article no.: 5567392
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 5567392
EAN / GTIN 7291075404418
Manufacturer number 5567392
L-Number L24250 15

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.5 mm, Inscribed Circle Diameter (IC) 9.23 mm, Insert Thickness (S) 3.3 mm

Feature:

  • Corner Radius (RE) 0.5 mm
  • Inscribed Circle Diameter (IC) 9.23 mm
  • Insert Thickness (S) 3.3 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart