SOMX 070305-HD IC808 DR Drill Inserts for Carbon Steel and Soft Materials

Article no.: 5567110
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series DR-TWIST
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 5567110
EAN / GTIN 7291075327786
Manufacturer number 5567110
L-Number L24160 21

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.5 mm, Inscribed Circle Diameter (IC) 7.7 mm, Insert Thickness (S) 3.6 mm

Feature:

  • Corner Radius (RE) 0.5 mm
  • Inscribed Circle Diameter (IC) 7.7 mm
  • Insert Thickness (S) 3.6 mm

Suitable products

Tool holders

From the same series "DR-TWIST" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart