HFP 340-SPADE IQ IC908 Exchangeable DFN Drill Heads for Carbon and Alloy Steel (ISO P) and Cast Iron (ISO K)

Article no.: 5567053
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CHAMIQDRILL 700 Line
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 5567053
EAN / GTIN 7291075315165
Manufacturer number 5567053
L-Number L24050 316

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 34 mm, Insert Seat Size Code (SSC) 34.0, Point Angle (SIG) 137 Degrees

Feature:

  • Chamfer Angle 30 Degrees
  • Corner Chamfer Width (CHW) 1 mm
  • Cutting Diameter (DC) 34 mm
  • Functional Length (LF) 12.1 mm
  • Insert Seat Size Code (SSC) 34.0
  • Insert Thickness (S) 19.7 mm
  • Point Angle (SIG) 137 Degrees
  • Point Length (PL) 7.62 mm

Suitable products

Tool holders

From the same series "CHAMIQDRILL 700 Line" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart