Abrasive cap (Special aluminium oxide) 0511G

Article no.: 553053 0511G
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £0.55 / Piece
  • from 100 Piece
    £0.46 / Piece
on request
In stock
982 pieces in stock
  • Grinding medium code: A
  • Shape: G

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit 150
Shape G
Abrasive cap ⌀ 5 mm
Abrasive cap length 11 mm
recommended speed 40,000 min-1
Type of product Abrasive cap

Identification numbers & Classifications

Article number 553053 0511G
EAN / GTIN 4062406123123

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 
dry
 

Description

Version:

Optimised grit bonding yields very aggressive abrasion and a high material removal rate.
Special Aluminium Oxide (A) with upper layer bonding for general-purpose use in toolmaking and mould making.

Application:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. The abrasive caps can be replaced quickly and easily (replace in direction of slots).

Note:

Compatible only for use with ground abrasive cap holder No. 553100.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Abrasive cap ⌀, length, form Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart