Digital ABS Carbon Fibre Caliper Inch/Metric, 0-18″, IP66

Article no.: 552-312-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
  • IP Index of Protection: IP 66
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

IP Index of Protection IP 66
Measurement technology digital
Type of product Workshop calipers

Identification numbers & Classifications

Article number 552-312-10
EAN / GTIN 4946368583037
Manufacturer number 552-312-10
L-Number L40010 8011

Description

Description:

This is a lightweight standard model of Digimatic caliper with steel jaws. It offers you the following benefits: Its ultra-lightweight design (with carbon fibre reinforced material) reduces total weight by up to 50%. It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid. Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button). Preset function lets you set a desired starting point.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 18
Graduation value: 0.0005″/0.01 mm
Limit value of the measurement deviation E MPE: ±0.002″.
Repeatability: 0.0005″
Display: LCD, digit height 10 mm
Max. Reaction speed: Unlimited mm/s
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5,000 hrs.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart