Li-ion battery for No.714

Article no.: 54101195
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cordless

Identification numbers & Classifications

Article number 54101195
EAN / GTIN 4018754224487
Manufacturer number 54101195
L-Number L60010 4966

Description

Description:

  • max. Charging voltage 4.2 V.
  • Capacity: 2600 mAh.
  • Dangerous goods: Lithium-ion battery according to UN 3480, class 9

Feature:

  • for no.: 714
  • Voltage: 4,2 V
  • Weight: 74 g

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart