MARTOR SECUMAX SOS-CUTTER 537 , 1 on self-service card

Article no.: 537.00
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 537.00
EAN / GTIN 4002632005374
Manufacturer number 537.00
L-Number L60170 371

Description

Description:

At your side in an emergency.
Safety belts are important for survival. They can however be a hindrance in the aftermath of an accident. They can trap injured people in dangerous situations. The SECUMAX SOS-CUTTER provides the perfect solution. You can use it to reliably cut through any safety belt, whether as a doctor, paramedic or accident witness. The safety knife is also suitable for cutting through clothing, which in some cases also has to be removed.
  • Basic material:
    Plastic
  • Handy shape
    You can work with the SECUMAX SOS-CUTTER particularly effectively if you put a finger through the opening. Or, on the other hand, you can push comfortably supported by the flat design and the rounded edges.
  • Practical eyelet
    The SECUMAX SOS-CUTTER is just as much a part of your vehicle as the first-aid set. Your safety knife has an eyelet for attaching so that it is handy in emergencies.
    As an alternative, you can attach the safety knife using the integrated hook-and-loop fastener. On the dashboard, for example. That makes it available quickly without it ″flying around″ in the vehicle.
  • Main cutting materials:
    hook-and-loop
    Fleece
    Felt
    Safety belt

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 3, 1 mm
  • Main cutting materials: Safety belt, Fleece, Felt, Textile, material
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Blade thickness (disposable knife): 0, 30 mm
  • Blade change without tools: no
  • Blade change lockable: no
  • Possible as promotional item: yes

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart