Vernier Point Jaw Inside Caliper 20-150mm, 0,05mm, Metric

Article no.: 536-146
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 536-146
EAN / GTIN 4946368111179
Manufacturer number 536-146
L-Number L40010 328

Description

Description:

Specially designed for inside measurements in hard-to-reach places.

Feature:

Digital/Analogue: Analogue
Measuring range: 20.1 - 150
Measuring range: 20.1-150 mm
Graduation: 0.05 mm
Mass: 1540
Inch/metric: metric
Scope of delivery: In a box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart