Safety Knife SECUNORM 525 with CERAMIC BLADE 1760099, 1 PCE

Article no.: 525001.17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification & Classification

Article number 525001.17
EAN / GTIN 4002632802690
Manufacturer number 525001.17
L-Number L60170 907
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

A versatile helper – with great qualities. With ceramic blade.
The SECUNORM 525 is a straightforward safety knife in every way. The robust and ergonomic aluminium handle sits firmly and comfortably in the hand. The combination of the durable sharpness of a ceramic blade and a cutting depth of up to 18 mm means the SECUNORM 525 easily manages a variety of cutting materials. An unobstructed view of the blade also particularly enables a precision cut. In every task, the proven automatic blade retraction protects you from cutting injuries.
  • Basic material:
    Aluminium
  • Robust handle
    The aluminium handle is already familiar from the SECUNORM PROFI25. The handle and a newly developed plastic insert form a perfect team to ensure that your SECUNORM 525 is equipped to meet even the toughest tasks.
  • Optimised slider
    A firm hold and grip are typical MARTOR characteristics. The SECUNORM 525 is no different. Its slider has a grooved structure and is especially large giving the ideal conditions for comfortable, ″hands-on″ work – even when wearing gloves.
    The blade change button gives easy access to the blade, which you can now turn or replace. A further practical feature is that the blade cover can be lifted and locked in an open position.
  • Large cutting depth
    The cutting depth is ideal for cardboard, film, strapping bands and much more. But the SECUNORM 525 is not only very versatile, it can also be relied on for high frequency cutting tasks.
  • Secure hold
    For secure fastening, the SECUNORM 525 is equipped with a practical lanyard hole, another reason why it could become a constant companion. You then reduce risks two-fold: the risk of loss and the risk of cutting injuries.
  • Main cutting materials:
    Cardboard: up to 2-ply
    Wrapping, stretch and shrink foil
    Plastic strapping band
    Tape

Feature:

  • Handle: Single-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 18 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Plastic strapping band, Foam, polystyrene, PVC, Bagged goods, Fleece, Tape, Layers of foil or paper, Yarn, cord, Felt, Rubber, Textile, material
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Aluminium
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 1760099.25
  • Blade exit length (max): 21, 2 mm
  • Optional blade: 60099.70, 99.70, 199.70, 98.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): stainless and acid resistant
  • Blade change without tools: yes
  • Blade change lockable: no
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart