Triangular file ceramic bonded 10x100 mm C MEDIUMC240

Article no.: 525
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hone

Identification numbers & Classifications

Article number 525
EAN / GTIN 9003170005258
Manufacturer number 525

Description

Description:

These files are used in particular for machining tools in the wood and machine construction industries. Thanks to the varying grit sizes you can select the perfect tool for your application. Silicon carbide files are primarily used for tungsten carbide or tungsten carbide tipped tools and are grey-green in colour. Orange is used primarily for all types of steels and stainless steel.

Feature:

  • Form: 9020 TRIANGULAR FILE
  • Specification : CMITTEL
  • Dimension (B x L): 10 x 100 mm
  • Diameter: 10 mm
  • Thickness: 100 mm
  • Grain size: 240
  • Vs /max: 35 m/s

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For machining tools made of steel, stainless steel and tungsten carbide in the woodworking and mechanical engineering industries
  • Grey-green colouring: for carbide or carbide-strengthened tools Orange colouring: mainly for all types of steels and stainless steel

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart