Set of 6 vice pliers for bodywork

Article no.: 518A.J6PF
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 518A.J6PF
EAN / GTIN 3662424103032
Manufacturer number 518A.J6PF

Description

Description:

  • Special car body grip pliers for tack welding and welding of car body elements

Feature:

  • Weight: 3.05kg

Supplied with:

  • 518A.1: Pliers with extra-wide jaws
  • 518A.2: Recessing pliers
  • 518A.3: Wide pliers
  • 518A.4: Compact recessing pliers
  • 518A.5: Compact pliers
  • 518A.6: Pliers with 90° arms

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart