Standard long nose lock-grip pliers 235 mm

Article no.: 517.10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 517.10
EAN / GTIN 3148511821107
Manufacturer number 517.10
L-Number L60130 1785

Description

Description:

  • For gripping and clamping workpieces that are difficult to access
  • Adjustment of clamping width by means of screw
  • Chrome-plated

Feature:

  • A max [mm]: 70
  • C [mm]: 80
  • H [mm]: 60
  • L [mm]: 235
  • [g]: 430

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart