Gauge Block Set, Metric, Ins. Cert., ISO 8 Blocks, Grade 0, Steel

Article no.: 516-702-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Holzbox
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tolerance class 0
Material Stahl
Number of gauge blocks 8
Packaging Holzbox
Type of product Gauge block

Identification & Classification

Article number 516-702-10
EAN / GTIN 4946368223339
Manufacturer number 516-702-10
L-Number L40010 6257
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Feature:

  • Accuracy: EN ISO 3650
  • Grade: 0
  • Inch-Metric: Metric
  • Material: Steel
  • Old Article number: 516-702
  • Set configuration: 125-175 mm (25 mm step / 3 blocks), 200-250 mm (50 mm step / 2 blocks), 300-500 mm (100 mm step / 3 blocks)
  • Size/Dimension: 0,725 X 0,25 X 0,135 M
  • Type of Certificate: Inspection certificate

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart