Gauge Block Set, Metric, Ins. Cert., ISO 16 Blocks, Grade 2, Ceramic, Opt Parallel 12/25mm, Cerastone

Article no.: 516-163-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification & Classification

Article number 516-163-10
EAN / GTIN 4946368217543
Manufacturer number 516-163-10
L-Number L40010 14973
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Parallel final measurement set, metric, manufacturer's
test certificate, ISO final measurement test sets for micrometers, metric

Feature:

  • Accuracy: EN ISO 3650
  • Grade: 2
  • Inch-Metric: Metric
  • Material: Ceramic
  • Set configuration: 1,00, 1,25, 1,5, 2, 3, 5, 10, 15, 20, 20, 25, 25,25, 30, 35, 40, 45, 50 mm, Cerastone, Optical parallels (t = 12 mm, 25 mm)
  • Type of Certificate: Inspection certificate

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart