GO/NOT GO thread plug gauge / LD M 39 tolerance 6H

Article no.: 512166
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 2280
  • Thread type: M
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2280
Quality 6
Tolerance zone h
Tolerance class 6h
Thread type M
Thread M39
Type of product Thread Go / NoGo plug gauge

Identification & Classification

Article number 512166
EAN / GTIN 4046122117970
Manufacturer number 512166
L-Number L40130 2672
Manufacturer/responsible person Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de

Description

Description:

GO/NOT GO thread plug gauge / LD M 39 tolerance 6H

GO/NOT GO thread plug gauge
Dimension according DIN 2280
till major-Ø 40 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart