MS13C Meas. attachm. offset15 L2.5 Thickness1 carbide

Article no.: 5113158
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 5113158
EAN / GTIN 4059192041960
Manufacturer number 5113158
L-Number L40080 1864

Description

Description:

MS13C Measuring attachment Offset15 L2.5 Thickness1 Tungsten carbide
  • Millimar Measuring attachment MS13C
  • Material measuring surface: tungsten carbide
  • Length (mm): 2.5

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart