SMPR,MEASURING INSERT DIA. 3 L56.5 HARD METAL

Article no.: 5113103
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 5113103
EAN / GTIN 4059192041496
Manufacturer number 5113103
L-Number L40080 3891

Description

Description:

TOU8C Measuring insert Ø3 L56.5 carbide
  • Millimar measuring insert TOU8C
  • Material measuring surface: carbide
  • Length (mm): 56.5

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart