SMPR,MEASURING INSERT L10 with TAPER 45 DEG. steel

Article no.: 5113061
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 5113061
EAN / GTIN 4059192041144
Manufacturer number 5113061
L-Number L40080 2751

Description

Description:

P1A Taper insert 45° L10 steel
  • Millimar taper insert P1A
  • Material measuring surface: steel
  • Length (mm): 10

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart