Indicating Micrometer with Button Left 2-3″

Article no.: 510-133
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 510-133
EAN / GTIN 4946368386270
Manufacturer number 510-133
L-Number L40010 14931

Description

Description:

This is an Indicating Micrometer with a dial comparator that enables you to take fast and highly accurate measurements. It offers you the following benefits: It is easy to use when operated one-handed due to retractable anvil. Protection level IP54 and large and easy to read characters on the dial plate. Large dial comparator for easy reading (+/- 0,06 mm). Tolerance markers for GO/NG measurements. 8 mm spindle diameter gives you easy positioning and highly accurate measurements.

Feature:

Digital/Analogue: Analogue
Measuring range: 2 - 3″
Graduation value: 0.0001″
Scale: Scale drum and sleeve satin chrome-plated
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Incl. box, key

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart