Service MANOSKOP torque wrenches w.mount for insert tools No. 730N Values only for in-lb 180-900in lb Inside square stitch size 9 x 12 mm L. 386mm

Article no.: 50581010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 50581010
EAN / GTIN 4018754139576
Manufacturer number 50581010
L-Number L60010 3826

Description

Description:

  • triggering
  • No reset to ″0″ is required, as the measuring element is only loaded during tightening
  • Quick, precise adjustment with QuickSelect quick adjustment
  • Double stop signal
  • Very easy to read double scale with color distinction from ft·lb/in·lb
  • Continued load after tripping or loads against the operating direction, e.g. when screws are stuck, do not affect the tripping mechanism, which is thus protected against damage
  • 2-component handle with easy-to-use green soft zone (resistant to oils, greases, fuels, brake fluids and Skydrol)
  • Calibration with the perfectControl® calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly
  • Certificate according to DIN EN ISO 6789-2:2017
  • DBGM
  • Receptacle for interchangeable plug-in tools
  • QuickRelease security interlock
  • Tighten to the left by turning the plug-in tools over
Display deviation ± 3% (Gr.A/2: 4%)

Feature:

  • Fine scale division: 5 in·lb
  • Gr.: a/10
  • Height mm (h): 23 mm
  • Length [mm): 386 mm
  • LF: 336 mm
  • Measuring range ft-lb: 15-75 ft·lb
  • Measuring range in-lb: 180-900 in·lb
  • Scale division [E1]: 100 in·lb
  • Scale division [E2]: 2,5 ft·lb
  • SF: 17,5 mm
  • Size hex. drive [inner square]: 9 x 12 mm
  • Weight: 988 g
  • Width mm (b): 28 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart