C-clamp arc-welding lock-grip pliers, 350 mm

Article no.: 504A.180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 504A.180
EAN / GTIN 3148511811115
Manufacturer number 504A.180
L-Number L60130 2341

Description

Description:

  • Jaws made of light metal to protect against porosity
  • Centre piece made of steel
  • Holds profiles, U-irons, angle irons with strong pressure
  • Adjustment of clamping width by means of screw
  • Chrome-plated

Feature:

  • A max. [mm]: 125
  • B [mm]: 120
  • C [mm]: 180
  • E [mm]: 20
  • H [mm]: 240
  • L [mm]: 350
  • [g]: 927

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart