GO thread ring gauge / GR M 48x3 tolerance 6g

Article no.: 502135
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 2285-1
  • Thread type: M
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2285-1
Type of gauge “Go” plug gauge
Quality 6
Tolerance zone g
Tolerance class 6 g
Thread type M
Thread M48
Thread pitch 3 mm
Type of product Thread “Go” ring gauge

Identification & Classification

Article number 502135
EAN / GTIN 4046122231652
Manufacturer number 502135
L-Number L40130 492
Manufacturer/responsible person Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de

Description

Description:

GO thread ring gauge / GR M 48x3 tolerance 6g

GO thread ring gauge
Dimensions according DIN 2285-1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart