Plastic grinding bodies Taper 1919K

Article no.: 501561 1919K
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
  • Grinding medium code: A

Product details

Technical Data

Series GMT
Grinding media regular aluminium oxide (A)
Grinding medium code A
Grit designation coarse
Width 19 mm
Height 19 mm
Shape description Taper
Contents 25 kg
Type of product Grinding body

Identification numbers & Classifications

Article number 501561 1919K
EAN / GTIN 4062406372798

Application Table

Alu Mg
 
CuZn
 
Plastic, GRP
 
wet maximum
 

Description

Version:

Plastic grinding bodies (aluminium oxide abrasive grit bonded in plastic) have a low density and a softer substrate. This enables gentle processing and the grinding bodies do not become clogged. Significantly lower abrasive effect compared to ceramic grinding bodies.
Higher abrasive performance due to coarser grit.

Application:

For fine grinding and for light deburring work on soft materials such as aluminium, copper and plastic. Achieves very high surface quality with a matt sheen.
Taper form for workpieces with bores and contours.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart