Digital ABS AOS Caliper, OD Carb. Jaws 0-200mm, Blade, Thumb Roller, Data Outp

Article no.: 500-156-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 500-156-30
EAN / GTIN 4946368668000
Manufacturer number 500-156-30
L-Number L40010 9944

Description

Description:

These Digimatic calipers have carbide-tipped jaws and allow you to take reliable measurements and offer you the following benefits: Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement. Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale. The slider provides smooth, stable and comfortable operation. Character height: 9 mm (alleviation of fatigue with the high-contrast LCD). The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed. Extraordinary battery life.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 200
Digit increment: 0.01 mm
Limit value of measuring deviation E MPE: ±0.02 mm
Repeat precision: 0.01 mm
Display: LCD, character height 9 mm (150, 200 mm) 11 mm (300 mm)
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Supplied in a box, including battery
Battery life: Approx. 5 years with normal use

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart