Ladies microfleece jacket high vis XS

Article no.: 496610103300XS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb
Unisex size XS
Type of product High visibility jacket

Identification numbers & Classifications

Article number 496610103300XS
EAN / GTIN 7330509646458
Manufacturer number 496610103300XS

Description

Version:


Main material
100% polyester, microfleece, antipilling, 170g/m²

Pockets
Front pockets with zipper

Details
High collar with zipper
Print - Blåkläder, Print - BLÅKLÄDER workwear since 1959

Functionality
Women's cut

Finish
Cuff with elastic band
Bottom hem adjustable with elastic band

Reflex
Reflective tape on body, sleeves and shoulders, 50 mm wide elastic reflective tapes

Front closure
Robust one-way plastic zipper, Inner wind flap

Description:

A lightweight, comfortable jacket made from anti-pilling fleece. Ideal as a lighter outer garment or as a second layer. The jacket has a high collar, one-way zip and wide elastic reflectors on the trunk, arms and shoulders for increased visibility. Certified to EN ISO 20471, XS-M Class 2, L-> Class 3.

Standard:

  • EN ISO 20471, XS-M Class 2, L-> Class 3
  • Combination Certification C XS - M

Services & product advisors

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart