DSD-IF 25.00-26.99-FB Deep Single Tube Drills with Internal Single-Start Thread Connection (25-89 dia.)

Article no.: 4841139
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series FINEBEAM
Type of product Indexable drill

Identification numbers & Classifications

Article number 4841139
EAN / GTIN 7291075344851
Manufacturer number 4841139
L-Number L24020 229

Description

Description:

Indexable Drill Bodies, Overall Length (OAL) 73 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Connection Thread Size (Ts) TS-010
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 26.99 mm
  • Cutting Diameter Minimum (DCN) 25 mm
  • Overall Length (OAL) 73 mm

Suitable products

Accessories

Inserts

From the same series "FINEBEAM" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart