GPS-10-35-200-DC IC908 Deep Drilling Solid Carbide Guide Pads

Article no.: 4829769
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4829769
EAN / GTIN 7291075356212
Manufacturer number 4829769
L-Number L24020 618

Description

Description:

  • Boring Accessories
  • Overall Length (OAL): 35 mm
  • Shank Width (B): 10 mm

Feature:

  • Overall Length (OAL): 35 mm
  • Shank Width (B): 10 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart