TPMX 240512L-G IC908 Inserts for Drilling / Counterboring / Trepanning Tools

Article no.: 4828247
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4828247
EAN / GTIN 7291075234855
Manufacturer number 4828247
L-Number L24250 200

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 1.2 mm, Inscribed Circle Diameter (IC) 14.2 mm, Insert Thickness (S) 5.5 mm

Feature:

  • Corner Radius (RE) 1.2 mm
  • Cutting Direction (HAND) Right Hand
  • Inscribed Circle Diameter (IC) 14.2 mm
  • Insert Thickness (S) 5.5 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart