Hi-Vis Winter Jacket Hi-vis yellow/navy blue XL

Article no.: 482719773389XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size XL
Type of product High visibility jacket

Identification & Classification

Article number 482719773389XL
EAN / GTIN 7330509239285
Manufacturer number 482719773389XL
L-Number L00980 77
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Details
Retractable ID-pocket
Fleece lined collar
Zipper in lining for transfer
Removable and adjustable hood (sold separately, 2165, 2166)

Finish
Adjustable hem with button, Extended back
Adjustable sleeve end with hook-and-loop

Pockets
Front pockets with flap and side pockets
Inner pocket with hook-and-loop closure
Inner telephone pocket
Sleeve pocket with pen pocket
Chest pockets with zipper

Lining
Quilt lining

Functionality
Breathable wind & water-tight material, taped seams

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

Front closure
Robust hidden one-way plastic zipper

Description:

  • Hi-Vis jacket that keeps the wind and wet out with waterproof surface fabric
  • The jacket is quilt lined and has practical zipper in the back lining
  • The jacket is designed so that you are visible from all directions with reflectors all around, even on the shoulders so that you are visible from above and when you bend down
  • Certified according to EN ISO 20471, XXS class 2 XS-XXXL class 3, protective clothing with high visibility
  • EN 342 protective clothing for protection against cold

Standard:

  • EN 343, Class 3.1
  • EN ISO 20471 Class 2 XXS, Class 3 XS->
  • Combination Certification C ->XS
  • EN 342 together with art: 1883 or 1885

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart