426 A Single holder set 1.1MM

Article no.: 4821012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Test pin

Identification numbers & Classifications

Article number 4821012
EAN / GTIN 4059192040123
Manufacturer number 4821012
L-Number L40090 596

Description

Version:

  • To hang above the testpiece
  • Set consists of 3 pin gages
  • Manufacturing tolerance ± 0.5 ?m
  • Pin gage length: 32 mm

Description:

426 A Thread test pin
  • Diameter in mm: 1.1
  • Production tolerance +/-: 0.5µm

Feature:

  • Application: For determining the pitch diameter of external threads using the three-wire method
  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product name: Thread test pin
  • Product type: 426 A
  • Dimension D: 1.1 mm
  • Diameter in mm: 1.1 mm
  • Manufacturing tolerance +/-: 0.5 µm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart