Winter Jacket XL

Article no.: 481513708800XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour marineblau
Unisex size XL
Type of product Winter jacket

Identification numbers & Classifications

Article number 481513708800XL
EAN / GTIN 7330509071922
Manufacturer number 481513708800XL
L-Number L00980 4676

Description

Version:


Main material
100% cotton, twill, 370g/m²

Finish
Extended back, Adjustable hem with press studs
Adjustable sleeve end with press studs

Pockets
Chest pockets with flap and button closure
Front pockets with fleece lining
Inner pockets with telephone pocket
Pen pockets

Lining
Pile lining, Quilt lining in sleeve

Details
High collar
D-ring

Functionality
Pre-bent sleeves
Lined

Front closure
Robust one-way plastic zipper

Description:

The craftsman's favorite jacket with thick warming piled lining. It's the details that make the difference, phone pocket, extended back, adjustable waist width. All for a good work comfort.

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart