Shell jacket 4XL

Article no.: 4790197799004XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz
Unisex size 4XL
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 4790197799004XL
EAN / GTIN 7330509592199
Manufacturer number 4790197799004XL

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Finish
Adjustable hem with drawstring
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end

Pockets
Chest pocket with zipper
Front pockets with zipper
Inner pocket with zipper

Lining
Mesh lining

Functionality
Breathable wind & water-tight material, taped seams

Details
Removable hood with mesh lining, Removable, adjustable hood
Zipper in lining for transfer
Print on chest

Reflex
Reflective tape print on sleeve and cap

Front closure
One-way plastic zipper

Size explaination
The product has an extended size arc in some colors

Description:

Shell jacket with taped seams and windproof and waterproof surface material that protects against wind, rain and external wear. The shell jacket integrates with other layers of clothing by releasing moisture. Drawstring and stoppers at hem. Detachable hood with mesh lining. Functional pockets including an inner pocket and an inner telephone pocket. Extended rear panel for good fit. Certified according to EN 343, class 3,3.

Standard:

  • EN 343, Class 3.3
  • Hi-vis certification not applicable

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart