RED PU1S-AV-6050 Reduction Sleeves for Tool Blocks and VDI Holders

Article no.: 4728860
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Reducer

Identification & Classification

Article number 4728860
EAN / GTIN 7291075426878
Manufacturer number 4728860
L-Number L23990 1875

Description

Description:

Milling Chuck Sleeves, Connection Diameter Machine Side (DCONMS) 60 mm, Connection Diameter Workpiece Side (DCONWS) 50 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 60 mm
  • Connection Diameter Workpiece Side (DCONWS) 50 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart