Women’s softshell jacket L

Article no.: 471925138699L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour marineblau / schwarz
Unisex size L
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 471925138699L
EAN / GTIN 7330509776308
Manufacturer number 471925138699L
L-Number L00980 6400

Description

Version:


Main material
92% polyester, 8% elastane, 3-layer softshell, waterproof 10000 mm, windproof, breathable Ret 20, 0, stretch, 255 g/m²

Finish
Extended back, Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop and wristlet

Pockets
Chest pocket with zipper
Inner pockets
Front pockets with zipper

Details
Fleece lined collar, High collar
Removable, adjustable hood
Good surface for transfer
D-ring
Metal button

Front closure
Front zipper fitted with small fleece-lined flap, Robust two-way plastic zipper

Functionality
Women's cut, Casual fit
Wind and waterproof material, no taped seams

Reflex
Dark reflective tape on shoulders and back

Description:

Flexible and versatile soft shell jacket with a feminine cut and adjustable hood. Dark reflectors on the shoulders and back, plus robust zips. The jacket is designed to provide maximum freedom of movement and is made of a stretchy, windproof and waterproof fabric.

Services & product advisors

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart