BikeTool: pocket tool with 9 screwdriving tools and 2 tire levers, in skin pack

Article no.: 470.Purple CN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 470.Purple CN
EAN / GTIN 7610733246250
Manufacturer number PB 470.Purple CN
L-Number L60060 2298

Description

Description:

  • BikeTool: Pocket Tool with 9 screwdriving tools and two tire levers
  • 11-in-1 tool as an indispensable companion when out cycling
  • 101 mm long and only 91 g, easily fits in any saddle bag
  • stainless steel adapter for combining key L-wrenches and bits for practical screwdriving tools
  • tyre lever made from high-performance polymer material, extremely robust and durable

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart