45° spare tips for Circlips® pliers 467 and 469, 19-63 mm

Article no.: 470.E9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tip

Identification numbers & Classifications

Article number 470.E9
EAN / GTIN 3148511779606
Manufacturer number 470.E9
L-Number L60130 1735

Description

Description:

  • Available in straight form and bent at 45° and 90°
  • The respective item no. corresponds to a 2-piece point set

Feature:

  • d [mm]: 1.8
  • d min. - max. [mm]: 19 --> 63 - 19 --> 63
  • jaws: 45°
  • [g]: 10

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart