Unlocking tool ∙ plug connections ∙ VAG 191 mm

Article no.: 4675-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 4675-2
EAN / GTIN 4000896244348
Manufacturer number 4675-2
L-Number L60140 5514

Description

Description:

Application:
Damage-free unlocking of electrical plug connections on various components and sensors
  • Extra-long blade, curved at the head allows access to hard-to-reach places
  • Head offset 20 mm
  • VAG group plug connections ∙ SCANIAMAN TGE / TGX model year 2020→, e.g. injectors ∙ rail pressure sensors ∙ fluid level sensors ∙ ignition coils ∙ vacuum sensors ∙ brake wear sensors ∙ pressure regulators ∙ lighting systems
  • Made in Germany
  • Dimensions / length: 191 mm
  • Length l1: 132 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart