TEST BAR HYDRO 10 Torque Test Bars for Hydraulic Chucks

Article no.: 4559434
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4559434
EAN / GTIN 7291075273991
Manufacturer number 4559434
L-Number L24000 381

Description

Description:

Cooling System Accessories, Overall Length (OAL) 56 mm

Feature:

  • Body Diameter (BD) 10 mm
  • L min 32 mm
  • Overall Length (OAL) 56 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart