EMH MB50-25 Weldon and Whistle Notch Side-Lock Holders with the MB Modular Boring Connection System

Article no.: 4555667
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ITSBORE
Type of product Boring tool

Identification numbers & Classifications

Article number 4555667
EAN / GTIN 7291075140576
Manufacturer number 4555667
L-Number L23900 137

Description

Description:

Modular Boring Systems, Connection Diameter Workpiece Side (DCONWS) 25 mm, Shank Size (SS) MB50

Feature:

  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Connection Diameter Workpiece Side (DCONWS) 25 mm
  • Connection Size (CSI) W25
  • Coolant Supply Property (CSP) Coolant Thru
  • Protruding Length (LPR) 80 mm
  • Shank Size (SS) MB50

From the same series "ITSBORE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart