DC MB63 B16 DIN238 DC Drill Chuck Arbor with the MB Modular Connection System

Article no.: 4550971
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4550971
EAN / GTIN 7291075166132
Manufacturer number 4550971
L-Number L23900 333

Description

Description:

Drill Chucks & Adapters, Connection Diameter Machine Side (DCONMS) 63 mm, Shank Size (SS) MB63

Feature:

  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Protruding Length (LPR) 13.5 mm
  • Shank Size (SS) MB63

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart