BHR MB16-16X34 Rough Boring Heads for Diameter Range 18-200 mm

Article no.: 4550231
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Boring tool

Identification & Classification

Article number 4550231
EAN / GTIN 7291075140941
Manufacturer number 4550231
L-Number L23900 430

Description

Description:

Boring Heads, Body Diameter (BD) 16 mm, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter Maximum (DCX) 22 mm, Cutting Diameter Minimum (DCN) 18 mm, Functional Length (LF) 34 mm

Feature:

  • Body Diameter (BD) 16 mm
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Cutting Diameter Maximum (DCX) 22 mm
  • Cutting Diameter Minimum (DCN) 18 mm
  • Functional Length (LF) 34 mm
  • Insert Holders (IH) IH...18-22
  • Rotational Speed Maximum (RPMX) 12000 rpm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart