BT50 MT3X180 DIN 6383 / DIN 228-2 Form D Tang Morse Tapered Adapters with BT MAS-403 A Tapered Shanks

Article no.: 4530075
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Arbor adapter

Identification & Classification

Article number 4530075
EAN / GTIN 7291075131604
Manufacturer number 4530075
L-Number L24120 594

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 142 mm, Shank Size (SS) 50

Feature:

  • Body Length (LB) 142 mm
  • Connection Code Machine Side (CCMS) SKG50C0500
  • Connection Retention Knob Thread Size (CRKS) M24
  • Protruding Length (LPR) 180 mm
  • Shank Size (SS) 50

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart