HSK A100 SEM32X100C Shell Mill Holders with Coolant Holes and DIN69893 form A HSK Tapered Shanks

Article no.: 4504688
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milling cutter spigot

Identification & Classification

Article number 4504688
EAN / GTIN 7291075278491
Manufacturer number 4504688
L-Number L24120 1482

Description

Description:

Shell Mill Holders, Body Diameter (BD) 66 mm, Body Length (LB) 100 mm, Connection Diameter Machine Side (DCONMS) 100 mm, Connection Diameter Workpiece Side (DCONWS) 32 mm, Shank Size (SS) 100

Feature:

  • Body Diameter (BD) 66 mm
  • Body Length (LB) 100 mm
  • Clamping Length Workpiece Side (LSCWS) 24 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 100 mm
  • Connection Diameter Workpiece Side (DCONWS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Shank Size (SS) 100

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart